Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 6039 cfm, 115/208-230V

  • Mfr # 7M7V7

  • Zoro # G2960264


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M7V7
Zoro #
G2960264
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension D
1 1/4 in
Dimension C
4 3/8 in
Width (In.)
28 in
Height
28 in
Flange Depth
1 1/4 in
Dimension A
28 in
Venturi Clearance Dia.
24 3/8 in
Dimension B
18 in
Bearing Size
3/4 in
Dimension E
13 5/8 in
Dimension F
24 3/8 in
Flange Width
28 in
Max. Depth
18 in
Venturi Depth
4 1/2 in
Shaft Dia.
3/4 in
For Cut-Out Width
26 1/2 in
Shaft Diameter
3/4 in
Overall Height
28 in
Overall Width
28 in
For Cut-Out Height
26 1/2 in
For Cut-Out Length
26 1/2 in
Blade Diameter
24 in
Overall Depth
18 in
Venturi Diameter
24 1/2 in
Manufacturer Warranty Length
1 yr
Width
28"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
Item
Exhaust Fan with Drive Package
Mounting Position
Horizontal or Vertical
Motor Type
3-Phase
Fan RPM
643
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
12.7
Number of Blades
5
Propeller Material
Galvanized Steel
Motor Insulation
Class B
Phase
1
Assembled/Unassembled
Unassembled
Motor RPM
1,750 RPM
Motorized Wall Galv. Shutter Stock No.
3C327
Hz
60 Hz
Weatherhood No.
1WBV9
Fan Voltage
115/208-230V AC
CFM @ 0.125-In. SP
5,142 cfm
Galvanized Wall Shutter No.
1C746
Bearing Type
Regreasable Cast Pillow Block
Motor Enclosure
Open Dripproof
Max. Inlet Temp.
104 Degrees F
Aluminum Wall Shutter No.
3C308
Fiberglass Wall Shutter No.
5C215
Max. BHP
0.38 hp
Stock No.
1AHA1
Wall Collar Stock No.
1WBV1
Full Load Amps
6.6/3.4-3.1
Includes
Drive Package
Intake Guard No.
1WBU3
Drive Package Included
Yes
CFM @ 0.000-In. SP
6,039 cfm
Number of Fans
1
Maximum Airflow
6,039 cfm
Ventilation Type
Exhaust
Number of Speeds
1
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
5,142 cfm
Noise Level @ 0.000 in SP @ 5 ft
12.7 sones
Full Load Current
6.6 A
Includes Motor
Yes
Speed Controllable
No
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.000 in SP
6,039 cfm
Frame Finish
Zinc Plated
Includes Dehumidistat
No
Fan Style
Panel
Standards
AMCA, UL/cUL
Maximum Noise Level
12.7 sones
Vent Design
Ductless
Noise Level @ 0.125 in SP @ 5 ft
12 sones
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
1/3 hp
Drive Type
Belt Drive
Includes Grill
No
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Number of Shutters
0
Blade Finish
Galvanized
Blade Material
Steel
Guard Type
None
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,039 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,039 cfm, Maximum Noise Level 12.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.