Medical Welding Cart, 48 In. H, 500 lb.

  • Mfr # 4ZJ16

  • Zoro # G3195622


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
19 1/2 in
Material
Steel
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ16
Zoro #
G3195622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Width
19 1/2 in
Wheel Diameter
8 in
Overall Depth
16 7/8 in
Handle Height
38 1/2 in
Wheel Width
1 3/4 in
Caster Dia.
3"
Base Plate Dimensions
6 x 14 in
Height
48 in
Width
19-1/2"
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
1-3/4 in
Caster Wheel Dia.
3 in
Nose Plate Depth
6 in
Nose Plate Width
14 in
Overall HxWxD
48 in x 19 1/2 in x 16 7/8

Details

Material
Steel
Color
Silver
Load Capacity
500 lb
Item
Cylinder Cart
Wheel Type
Solid Rubber
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Includes
Safety Chain
Cylinder Capacity
1
Handle Included
Yes
Nose Plate Profile
Standard
Caster Wheel Type
Tread on Core
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Tapered
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Pneumatic
Caster Wheel/Tread Material
Rubber
Frame Material
Steel
Securing Mechanism
Chain
Type
Medical, with Retractable 3" Rubber Caster, 1 Gas Cylinder

Description

1, Overall Height 48 in, Overall Width 19 1/2 in, Overall Depth 16 7/8 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Frame Material Steel, Overall HxWxD 48 in x 19 1/2 in x 16 7/8, Axle-Mounted Wheel Type/Material Pneumatic Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.