Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Mill/Drill Machine, 60 Hz, 19.0A 467L70

Mill/Drill Machine, 60 Hz, 19.0A (Discontinued)

  • Mfr # 467L70
  • Zoro # G7137291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L70
Zoro #
G7137291
UPC #
00194484266028
Country of Origin
China

Dimensions

Chuck Size
Not Included
Table Surface Height
37 in
T-Slot Width
5/8 in

Details

Swing
12 in
Voltage
230V
RPM
50 to 10,000
Item
Mill Drill Machine
Drilling Capacity Steel
1 in
Spindle Speed
50 to 10,000 rpm
Face Milling Capacity
2 1/2 in
Motor HP
3
Phase
3
Longitudinal Travel
15 3/4 in
Cross Travel
9 in
Amps
19.0
End Milling Capacity
1 1/4 in
Graduations
0.0010 in
Includes
Cover
Table Work Surface
10 in x 31 in
Spindle to Table
18-5/8"
Head
Belt Drive
Corded/Cordless
Corded
Hz
60
Motor Type
TEFC
Operation
Power
Spindle Travel
15-3/4"
Features
Central Lubrication, Cooling System, Door Equipped with A Safety Switch, Double Line 24V Electric Hand Wheel, Siemens 808D Control System
Spindle Taper
BT30
T-Slots
5/8"
Spindle
BT30
Speed
50 to 10,000 rpm
Motor Horsepower
3
Power Source
Corded
Frequency
60Hz

Description

Mill Drill Machine, Phase 3, Swing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.