Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve
Mfr # 33V956
Zoro # G5664461
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 D25/1 L
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Product Information
- Brand Dayton
- MFR # 33V956
- Zoro # G5664461
- UPC # 190735264386
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 0.71 in |
Depth | 3 in |
Height | 4.01 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Details
Description
IEC Miniature Circuit Breaker, Amps 25 A, Number of Poles 1, Curve Type D, AC Voltage Rating 120V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 120V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D25/1 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.01 in, Width 0.71 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- DAYTON Circuit Breaker, NDB2-63 C32/3 Series 32A, 3 Pole, 480V AC, C Curve (5ZVC9)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- DAYTON Circuit Breaker, NDB2-63 B2/2 Series 2A, 2 Pole, 480V AC, B Curve (5ZUX1)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- Dayton Circuit Breakers