This item is Discontinued.

Dayton Miniature DC Gearmotor, RPM 12, 24 VDC 5VXU4

Miniature DC Gearmotor, RPM 12, 24 VDC (Discontinued)

  • Mfr # 5VXU4
  • Zoro # G3067915
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VXU4
Zoro #
G3067915
UPC #
190735354001
Country of Origin
United States

Dimensions

Length Less Shaft
3.55 in
Shaft Dia. (Dimension U)
1/4"
Shaft Length (Dimension V)
3/4"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
12
Max. Torque
5.6 in-lb
Overhung Load
5.6 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
200:1
Input HP
1/200
Bearings
Oil Impregnated Sintered Bronze
Full Load Amps
0.17
Lubrication
Grease
Starting Torque
5.63 lb
Gear Type
Powdered Iron Spur
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
No
Item
Dc Gearmotor
RPM Range
0 to 15
Insulation Class
b
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
No Load RPM
15
Gearmotor Mounting Position
All Angle
Housing Material
Die-Cast Zinc
Gearmotor Shaft Type
Single
Gearmotor Voltage
24 V DC
Gearmotor Enclosure
Open
Gearmotor Shaft Orientation
Parallel
Brushes
Yes
Gear Case
Die Cast Zinc

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 5.63 lb, Rotation Reversible, Gear Ratio 200:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.