This item is Discontinued.

Dayton Miniature DC Gearmotor, RPM 18, 12 VDC 5VXT7

Miniature DC Gearmotor, RPM 18, 12 VDC (Discontinued)

  • Mfr # 5VXT7
  • Zoro # G1710283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VXT7
Zoro #
G1710283
UPC #
190735353936
Country of Origin
United States

Dimensions

Shaft Length (Dimension V)
3/4 in
Shaft Dia. (Dimension U)
1/4 in
Length Less Shaft
3.55 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
12 V DC
Max. Torque
1.6 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
18
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Mounting
All Position
Enclosure
Vented
Starting Torque
1.56 lb
Bearings
Oil Impregnated Sintered Bronze
Overhung Load
1.5 lb
Gearmotor Rotation
CW/CCW
Gear Type
Powdered Iron Spur
Item
Dc Gearmotor
Housing Material
Die-Cast Zinc
Voltage
12VDC
Full Load Amps
0.18
Thermal Protection
None
Gear Case
Die Cast Zinc
No Load RPM
22
Reversible Shaft Output
Yes
Brushes
Yes
Shaft Orientation
Parallel
Rotation
Reversible
Motor Type
Permanent Magnet DC
Input HP
1/400
Gear Ratio
200:1
RPM Range
16 to 30
Lubrication
Grease

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 1.56 lb, Rotation Reversible, Gear Ratio 200:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.