This item is Discontinued.

Dayton Miniature DC Gearmotor, RPM 48, 24 VDC 5VXU3

Miniature DC Gearmotor, RPM 48, 24 VDC (Discontinued)

  • Mfr # 5VXU3
  • Zoro # G1108527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VXU3
Zoro #
G1108527
UPC #
190735353998
Country of Origin
United States

Dimensions

Length Less Shaft
3.55 in
Shaft Dia. (Dimension U)
1/4"
Shaft Length (Dimension V)
3/4"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
48
Max. Torque
7.5 in-lb
Overhung Load
7.5 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
200:1
Input HP
1/50
Bearings
Oil Impregnated Sintered Bronze
Full Load Amps
0.65
Lubrication
Grease
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Housing Material
Die-Cast Zinc
Gear Type
Powdered Iron Spur
Gearmotor Shaft Orientation
Parallel
RPM Range
31 to 50
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Item
Dc Gearmotor
Starting Torque
7.5 lb
Gearmotor Shaft Type
Single
Gearmotor Enclosure
Open
Gearmotor Voltage
24 V DC
Brushes
Yes
Gear Case
Die Cast Zinc
No Load RPM
51

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 7.5 lb, Rotation Reversible, Gear Ratio 200:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.