Zoro Homepage

Miniature Solid State Relay, 1 Phase, Screw, Surface, Triac

  • Mfr # 1EGU3

  • Zoro # G2504031


product price: $25.99
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Surface
Switch Component Type
Triac
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGU3
Zoro #
G2504031
UPC #
190735138700
Country of Origin
China

Dimensions

Overall Height - Relay
0.9 in
Body Height
0.9 in
Overall Depth
0.9 in
Body Depth
1 in
Body Width
2.2 in

Details

Item
Miniature Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Surface
Switch Component Type
Triac
Heat Sink
Not Included
Standards
CSA Certified, cURus, UL E195424
Input Power Consumption (Burden)
0.3W
Finger Safe
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Relay Turns On At
Zero Crossing
Contact Form - Relay
SPST-NO
Input Voltage
6 to 30V DC
Case Color
Gray
Maximum Output Current with Heat Sink
6 A
Current Type
DC
Output Switching Mode
Zero Crossing
Switch Configuration
Form A
Series
Dayton Solid State Series
Output Voltage Range
24 to 280V AC
Maximum Output Current without Heat Sink
6 A

Description

Miniature Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 6 to 30V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CSA Certified, cURus, UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe No, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1 in, Body Height 0.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.