This item is Discontinued.

Dayton Miniature Solid State Relay, Screw, Surface, Triac 1EGU1

Miniature Solid State Relay, Screw, Surface, Triac (Discontinued)

  • Mfr # 1EGU1
  • Zoro # G3132945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EGU1
Zoro #
G3132945
UPC #
190735138694
Country of Origin
China

Dimensions

Body Height - Relay
0.9 in
Body Depth - Relay
1 in
Overall Height - Relay
0.9 in
Body Width - Relay
2.2 in
Body Width
2.2 in
Body Height
0.9 in
Body Depth
1 in
Overall Depth
0.9 in

Details

Item
Miniature Solid State Relay
Electrical Connection
Screw
Mounting Style
Surface
Switch Component Type
Triac
Heat Sink
Not Included
Finger Safe
No
Output or Controlled Voltage Range
24 to 280V AC
Phase
1
Input Voltage
3 to 30V DC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Surface
Item - Relay
Miniature Solid State Relay
Voltage Output
24 to 280VAC
Input or Control Voltage Range
3 to 30VDC
Input or Control Voltage
3 to 30V DC
Max. Output w/Heat Sink
12A
Switch Type
Triac
Max. Output Amps Without Heat Sink
12.0 A
Relay Turns On At
Zero Crossing
Max. Output Amps w/Heat Sink
12 A
Mounting - Relay
Surface
Input Power Consumption (Burden)
0.5W
Case Color
Gray
Standards
UL E195424
Turns On At
Zero Cross
Contact Form - Relay
SPST-NO
Series
Dayton Solid State Series
Current Type
DC
Maximum Output Current without Heat Sink
12 A
Voltage Type
AC Output
Output Switching Mode
Zero Crossing
Output Voltage Range
24 to 280V AC
Switch Configuration
Form A
Maximum Output Current with Heat Sink
12 A

Description

Miniature Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 30V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe No, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1 in, Body Height 0.9 in, Body Width 2.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.