Misting Industrial Misting Fan, Ceiling, IBeam, Pedestal, Wall Mount, 24 in Blade Dia, 115V

  • Mfr # 7DY64

  • Zoro # G2608151


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7DY64
Zoro #
G2608151
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
27 in
Shaft Dia.
1/2 in
Height
27 in
Max. Depth
13-1/4 in
Outside Dia.
27 in
Depth
13 1/4 in
Fan Cord Length
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/3
Air Flow
3,800/6,100 cfm
Drive Type
Direct Drive
Blade Material
Mill Finish Aluminum
Sound Level
74 dBA
Item
Industrial Misting Fan
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 60 Ft.
120/100 fpm
CFM High
6100
Watts
423/267 W
Air Velocity @ 20 Ft.
570/465 fpm
Air Velocity @ 10 Ft.
970/670 fpm
Motor RPM
1,075 RPM
Assembled
Yes
Guard Material
Steel
Housing Material
Steel
Standards
Yellow color in accordance with ANSI standard Z535.1 which designates yellow for marking physical hazards.
Number of Blades
3
Hz
60
Motor Insulation
Class B
Environmental Applications
Industrial
Motor Type
Permanent Split Capacitor
Includes
(1) 1ZCP9 Misting Hub Kit, (1) 1VCE8 Air Circulator
Application
Spot Cooling and People Cooling
Fan Mounting Location
Ceiling, IBeam, Pedestal, Wall
Air Velocity @ 40 Ft.
230/190 fpm
Motor Enclosure
Totally Enclosed Air Over
Fan Accessory Style
Misting
Bearing Type
Ball
Fan Style
Misting
CFM Low
3800
Thermal Protection
Automatic
Mobile/Stationary
Stationary
Wire Guard Finish
Polyester Powder Coated
Wheeled Base
Stationary
Assembly Required
No
RPM
1075
Amps
3.38/2.29
Fan Housing Material
Steel
Material
Steel
Color
Gray
Motor hp
1/3 hp

Description

Fan Head, 24 in Dia, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.