Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle

  • Mfr # 61LD86

  • Zoro # G904851392


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Includes
Carrying Handle
Voltage
120V AC
Watts
235/275/330 W
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LD86
Zoro #
G904851392
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
30 in
Fan Cord Length
9 ft
Wheel Dia.
4 in
Depth
15 in
Blade Diameter
24 in

Details

Includes
Carrying Handle
Item
Mobile Floor Fan
Voltage
120V AC
Watts
235/275/330 W
Fan Power Source
Plug-In
Standards
cULus Listed E19455, OSHA Compliant Wire Guards
Number of Conductors
3
Features
Open Air Over
Fan Shape
Round
Fan Mounting Location
Floor
Fan Housing Material
Steel
Air Flow
4200/4500/4950 cfm
Oscillation
Non-Oscillating
NEMA Plug Configuration
5-15P
Head Tilt Adjustment
360 Degrees
Blade Material
Aluminum
Amps
2.7/2.2/2.0 A
RPM
1500/1300/1150 RPM
Number of Speeds
3
Hz
60 Hz
Housing Finish
Painted
Motor HP
1/4 hp
Sound Level
72 dB
Wheel Material
Plastic
Includes Batteries
No
Battery Requirements
N
Wheeled Base
Mobile
Electrical Connection - Fans
Terminals
Number of Blades
3
Color
Silver
Guard Material
Steel
Includes Remote Control
No
Bearing Type
Ball
Environmental Applications
Office

Description

Portable Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 235/275/330 W Watts, 1,150 RPM, 1,300 RPM, 1,500 RPM RPM, Number of Blades 3, 2.7/2.2/2 A Amps, Height 29 in, Width 30 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Guards, Carrying Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.