Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual 13X479

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (Discontinued)

  • Mfr # 13X479
  • Zoro # G3501605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X479
Zoro #
G3501605
UPC #
190735128459
Country of Origin
China

Dimensions

Overall Height
86 1/2 in
Overall Length
33 in
Overall Width
24 in
Platform Length
19 in
Rear Wheel Dia.
5 in
Lifting Height Min.
5 1/2 in
Front Wheel Dia.
3"
Fork Width
22 in
Base Legs Inside Dia.
18-7/8"
Platform Width
23 3/4 in
Front Caster Dia.
3 in
Rear Caster Dia.
5 in
Lifting Height Max.
72 in
Base Legs Outside Dia.
22"
Fork Length
20in
Overall Height with Platform Raised
86 1/2 in
Base Outside Width
21 1/2 in
Caster Wheel Dia.
5 in
Overall Height with Platform Lowered
86 1/2 in
Platform LxW
19 in x 23 3/4 in
Base Inside Width
20 1/8 in
Minimum Lifting Height
5 1/2 in
Axle Dia.
5 in
Maximum Lifting Height
76 in
Overall LxWxH
33 in x 24 in x 86 1/2 in
Lifting Height Range
5 1/2 in to 76 in
Caster Wheel Width
1 1/8 in

Details

Color
Black, Red
Load Capacity
125 lb
Item
Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench
Handle Type
Flow Back
Assembled
Yes
Lift Mechanism
Chain/Cable
Base Legs Outside Dim.
22 in
Load Center
9 in
Frame Material
Steel
Lift Mobility
Electric Lift, Manual Push
Lift Control
Push Button
Lift Voltage
24V DC
Lift Base Style
Fixed Straddle
Includes
Battery Level Gauge
Invertible Forks
No
Powered By
Battery
Caster Wheel Type
Tread on Core
Base Legs Inside Dim.
18 7/8 in
Lift Speed Loaded
34 to 38 seg.
Lift Speed Unloaded
34 to 38 seg.
Base Material
Steel
Platform Material
Iron
Brake Type
Face Contact Brake
Handle Material
Plastic
Caster Mounting Type
Plate
Non-Marking Axle-Mounted Wheels
Yes
Frame Type
Rounded Back
Non-Marking Casters/Wheels
Yes
Caster Stem Type
Grip Neck
Base Style
Fixed
Frame Finish
Powder Coated
Axle-Mounted Wheel Type
Tread on Core
Caster Wheel/Tread Material
Polyurethane
Battery Voltage
DC
Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Operation
Powered/Manual

Description

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Load Capacity 125 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 76 in, Platform Length 19 in, Platform Width 23 3/4 in, Lift Control Push Button, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 20 1/8 in, Base Outside Width 21 1/2 in, Frame Finish Powder Coated, Frame Type Rounded Back, Load Center 9 in, Overall Height with Platform Raised 86 1/2 in, Overall Length 33 in, Overall Width 24 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.