Mold-On Rubber Caster, 6 x 2
Mfr # MH34D64701G
Zoro # G8262222
product price: $59.75
/eaKey Features
Overall Width
2 in
Material
Rubber
Fits Brand
Dayton
Outside Diameter
6 in
Compatible with Product Type
Drum Hand Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH34D64701G
Zoro #
G8262222
UPC #
190735154076
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
2 in
Outside Diameter
6 in
Details
Material
Rubber
Item
Mold-On Rubber Caster,6 x 2
Fits Brand
Dayton
Compatible with Product Type
Drum Hand Truck
Compatible Mfr. Model Number
34D647
Description
Mold-On Rubber Caster,6 x 2, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.