Shop R&B WIRE PRODUCTS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Navy
- Mfr # 414SOBC/NVY
- Zoro # G0730499
product price:Â
$
514.99
/ea
Key Features
Overall Height
37.5"
Overall Length
43"
Overall Width
31.75"
Material
Steel
Load Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414SOBC/NVY
- Zoro #
- G0730499
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Navy
- Load Capacity
- 800 lb
- Item
- Bumper Truck,Vinyl,Navy,14 bu.
- Wheel Type
- 5 in Casters
- Bushel Capacity
- 14
- Includes
- Powder Coated Tubular Steel Base
- Frame Material
- Steel; Steel
- Container Material
- Flame Retardant Vinyl
- Caster Type
- Non-Marking with Clean Wheel Systemâ„¢ Technology
- Color - Hoppers and Cube Trucks
- Navy
- Liner Style
- Permanent
- Features
- Sealed Bearings and Corrosion Resistant
- Caster Configuration
- (4) Swivel
- Container Material - Hoppers and Cube Trucks
- Flame Retardant Vinyl; Flame Retardant Vinyl
- Caster Material
- Polyurethane
Dimensions
- Overall Height
- 37.5"
- Overall Length
- 43"
- Overall Width
- 31.75"
- Wheel Diameter
- 5 in
Description
Bumper Truck,Vinyl,Navy,14 bu.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.