Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 10 HP 215JM EE TEFC

  • Mfr # PPLTEJ23TCEG

  • Zoro # G2204417


product price: $2,055.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
OEM Replacement Brand
Dayton
Phase
Three
Standards
UL Listed
Fits Brand
DAYTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTEJ23TCEG
Zoro #
G2204417
UPC #
190735266946
Country of Origin
India

Details

HP
10 HP
Item
Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
OEM Replacement Brand
Dayton
Phase
Three
Standards
UL Listed
Fits Brand
DAYTON
Compatible with Manufacturer Model Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible with Pump Type
Straight Centrifugal
Nameplate Voltage
208-230/460V AC
Horsepower
10 hp
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible Manufacturer Model Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
For Use With Mfr. Model Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible with Manufacturer Model No.
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible with Mfr. Model No.
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
For Use with Mfr Model Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible Pump Manufacturer Part Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808
Compatible Mfr. Model Number
12A079, 12A080, 12A081, 12A082, 12A083, 12N808

Description

Motor, Phase Three, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 12A079, 12A080, 12A081, 12A082, 12A083, 12N808, Compatible with Grainger Part Number 12A079, 12A080, 12A081, 12A082, 12A083, 12N808, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.