
Motor, 1/20 hp
Mfr # 71638553M
Zoro # G7303879
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Frame
3.3 in
HP
1/20
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71638553M
Zoro #
G7303879
UPC #
190735365410
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/16 in
Overall Length
7 1/8 in
Details
Frame
3.3 in
HP
1/20
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
CW
Motor Sub Application
General Purpose
Motor Thermal Protection
Auto
Nameplate RPM
1,550
No. of Speeds
1
Phase
Single
RPM Range
1,501-1,600
Voltage
115V AC
Full Load Amps
2.0
Motor Service Factor
1
Application
OEM Replacement
Voltage Compatibility
115V AC
Weight
4.81 lb
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.0 A, 3.3 Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.