Motor, 1/20 hp
Mfr # 71639665M
Zoro # G7303827
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Frame
3.3 in
HP
1/20
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71639665M
Zoro #
G7303827
UPC #
190735365403
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/16 in
Overall Length
7 1/8 in
Details
Frame
3.3 in
HP
1/20
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
CW
Motor Sub Application
General Purpose
Motor Thermal Protection
Auto
Nameplate RPM
1,500
No. of Speeds
1
Phase
Single
RPM Range
1,401-1,500
Voltage
230V AC
Full Load Amps
1.14/0.98
Motor Service Factor
1
Application
OEM Replacement
Voltage Compatibility
230V AC
Weight
5.19 lb
Full Load Amps @ 50Hz
1.14/0.98
Voltage @ 50Hz
230V AC
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.14/0.98, 3.3 Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.