Shop DAYTON
See all product information
Create Account
Motor, 3/4 hp, 3450 RPM, DLC-1242-07-ODP
- Mfr # DLC-1242-07-ODP
- Zoro # G7354401
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
DLC-1242-07-ODP
Fits Brand
Dayton
Compatible with Manufacturer Model Number
DLC-1242-07-ODP
Compatible Manufacturer Part Number
DLC-1242-07-ODP
Compatible Pump Manufacturer Part Number
DLC-1242-07-ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLC-1242-07-ODP
- Zoro #
- G7354401
- UPC #
- 190735210413
- Country of Origin
- China
Details
- For Use With Mfr. Model Number
- DLC-1242-07-ODP
- Fits Brand
- Dayton
- Item
- Motor
- Compatible with Manufacturer Model Number
- DLC-1242-07-ODP
- Compatible Manufacturer Part Number
- DLC-1242-07-ODP
- Compatible Pump Manufacturer Part Number
- DLC-1242-07-ODP
- Compatible Mfr. Model Number
- DLC-1242-07-ODP
- Compatible with Brand
- Dayton
- Compatible Manufacturer Model Number
- DLC-1242-07-ODP
- For Manufacturer Part Number
- DLC-1242-07-ODP
- Compatible with Mfr. Model Number
- DLC-1242-07-ODP
- Compatible with Series
- T41, T51
- Number of Speeds
- 2
- Product Type
- Centrifugal Pump Motor
- Frequency
- 50/60 Hz
- Standards
- CE, cRUus, RoHS
- Horsepower
- 3/4 hp
- Phase
- Single
- Full Load Current
- 10.7/5.1-5.3
- Nameplate Voltage
- 115/208-230
- Motor Enclosure
- Open Drip Proof
- Compatible Series
- T41, T51
Description
Motor, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115/208-230, Compatible with Brand Dayton, Compatible with Series T41, T51, Compatible with Manufacturer Model Number DLC-1242-07-ODP, Standards CE, cRUus, RoHS, Frequency 50/60 Hz, Number of Speeds 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.