Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Cap, 35/4 MFD, 370V, Oval

  • Mfr # 6FLN6

  • Zoro # G0548423


product price: $25.79
/ea

Key Features

Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Shape
Oval
Overall Height
4 5/8 in
Overall Width
2 3/4 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLN6
Zoro #
G0548423
UPC #
190735362792
Country of Origin
China

Dimensions

Overall Height
4 5/8 in
Overall Width
2 3/4 in
Overall Depth
1 3/4 in
Case Height
4 1/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
35/4
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-25 Degrees to 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Item
Motor Dual Run Capacitor
Standards
UL Recognized (E136401)
Cover Material
Steel
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
370V AC
Number of Pieces
1
Terminal Gender
Male
Connection Type
Quick Connect
Min. Temperature
-25 Degrees C
Number of Terminals
3
Max. Temperature
85 Degrees C
Frequency
60/50 Hz
Capacitor Voltage (Merch)
370V AC

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 35/4 MFD, Overall Height 4 5/8 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.