Zoro Homepage

Motor Dual Run Cap, 40/5 MFD, 440V, Round

  • Mfr # 2MEJ7

  • Zoro # G3044203


product price: $15.49
/ea

Key Features

Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Shape
Round
Overall Height
4 5/8 in
Overall Width
2 3/8 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEJ7
Zoro #
G3044203
UPC #
190735224595
Country of Origin
China

Dimensions

Overall Height
4 5/8 in
Overall Width
2 3/8 in
Diameter
2 3/8 in
Case Height
4 1/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
40/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Standards
cULs Recognized (E136401)
Cover Material
Steel
Item
Motor Dual Run Capacitor
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Max. Temperature
70 Degrees C
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Terminal Gender
Male
Capacitor Voltage (Merch)
440V AC

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440V AC, Microfarad Rating 40/5 MFD, Overall Height 4 5/8 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.