Motor Dual Run Cap, 80/7.5 MFD, 440V, Round
Mfr # 2MEL1
Zoro # G3063121
product price: $52.49
/eaKey Features
Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Shape
Round
Overall Height
5 5/8 in
Overall Width
2 3/8 in
Case Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MEL1
Zoro #
G3063121
UPC #
190735224717
Country of Origin
China
Dimensions
Overall Height
5 5/8 in
Overall Width
2 3/8 in
Diameter
2 3/8 in
Case Height
4 3/4 in
Terminal Tab Width
1/4 in
Details
Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
80/7.5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Dual Run Capacitor
Hz
60/50
Cover Material
Steel
Standards
cULs Recognized (E136401)
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Terminal Gender
Male
Min. Temperature
-40 Degrees C
Terminal Designations
Standard
Frequency
60/50 Hz
Max. Temperature
70 Degrees C
Capacitor Voltage (Merch)
440V AC
Description
Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440V AC, Microfarad Rating 80/7.5 MFD, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.