Shop DAYTON

Motor

  • Mfr # HR26

  • Zoro # G624480612


product price: 
$
583.89
/ea
Free Shipping & Returns

Key Features

Inverter Rating
Inverter Rated
Shaft Length
2 3/8 in
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.25
Motor Design
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HR26
Zoro #
G624480612
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/8 in
Frame Size
145T
Shaft Diameter
7/8 in

Details

Inverter Rating
Inverter Rated
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.25
Motor Design
Three-Phase
Nameplate Service Factor @ 50 Hz
1
Application
General Purpose
Phase
Three
Full Load Current @ 60 Hz
4 1/3 A
Full Load Current @ 50 Hz
5 A
Item
General Purpose Motor
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Efficiency Rating
NEMA Premium Efficiency
Nominal Efficiency
84.6 %
Motor Enclosure Type
Totally Enclosed Fan Cooled
Usable @ 208V
Usable at 208V
Insulation Class
F
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1440 RPM
Nameplate Voltage @ 50 Hz
190/380V AC
Shaft Design
Keyed
Sub Application
Fan/Blower, Air Compressor
Conduit Box Location
Exterior
Frequency
60/50 Hz

Description

General Purpose Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84.6 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews