Zoro Homepage

Motor Mounting Base

  • Mfr # 2M512

  • Zoro # G0649844


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For NEMA Frame
254
Length (In.)
17 3/4 in
Width (In.)
15 1/8 in
Height (In.)
2 in
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M512
Zoro #
G0649844
UPC #
190735223093
Country of Origin
United States

Dimensions

Length (In.)
17 3/4 in
Width (In.)
15 1/8 in
Height (In.)
2 in
Bolt Size (In.)
1/2 in
Overall Width
15 1/8 in
Compatible NEMA Frame Size
254
Overall Length
17 3/4 in
Overall Height
2 in

Details

Item
Adjustable Steel Motor Base
For NEMA Frame
254
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Material
Steel
Color
Black
Number of Pieces
6
Adjustment Type
Linear
Number of Adjusting Bolts
2
Base Type
Adjustable Steel Motor Base
Motor Fasteners Included
Yes
Number of Mounting Bolt Holes
4

Description

Adjustable Steel Motor Base, Base, Compatible NEMA Frame Size 254, Number of Adjusting Bolts 2, Overall Length 17 3/4 in, Overall Width 15 1/8 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.