Zoro Homepage

Motor Mounting Base

  • Mfr # 2M516

  • Zoro # G3448173


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For NEMA Frame
324
Length (In.)
22 3/4 in
Width (In.)
19 1/4 in
Height (In.)
2 1/2 in
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M516
Zoro #
G3448173
UPC #
190735223130
Country of Origin
United States

Dimensions

Length (In.)
22 3/4 in
Width (In.)
19 1/4 in
Height (In.)
2 1/2 in
Bolt Size (In.)
5/8 in
Overall Width
19 1/4 in
Overall Height
2 1/2 in
Overall Length
22 3/4 in
Compatible NEMA Frame Size
324

Details

Item
Adjustable Steel Motor Base
For NEMA Frame
324
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Color
Black
Material
Steel
Adjustment Type
Linear
Base Type
Adjustable Steel Motor Base
Number of Pieces
6
Number of Adjusting Bolts
2
Motor Fasteners Included
Yes
Number of Mounting Bolt Holes
4

Description

Adjustable Steel Motor Base, Base, Compatible NEMA Frame Size 324, Number of Adjusting Bolts 2, Overall Length 22 3/4 in, Overall Width 19 1/4 in, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.