Zoro Homepage

Motor Mounting Base

  • Mfr # 3M277

  • Zoro # G0480496


product price: $50.29
/ea

Key Features

For NEMA Frame
143
Length (In.)
10 1/2 in
Width (In.)
7 1/2 in
Height (In.)
1 1/8 in
Bolt Size (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M277
Zoro #
G0480496
UPC #
190735291603
Country of Origin
United States

Dimensions

Length (In.)
10 1/2 in
Width (In.)
7 1/2 in
Height (In.)
1 1/8 in
Bolt Size (In.)
5/16 in
Compatible NEMA Frame Size
143
Overall Length
10 1/2 in
Overall Height
1 1/8 in
Overall Width
7 1/2 in

Details

Item
Adjustable Steel Motor Base
For NEMA Frame
143
Includes
(1) Adjusting Bolt, (4) Motor Mounting Bolts
Material
Steel
Color
Black
Application
For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Base Type
Adjustable Steel Motor Base
Adjustment Type
Linear
Number of Adjusting Bolts
1
Number of Mounting Bolt Holes
4
Motor Fasteners Included
Yes
Number of Pieces
5

Description

Adjustable Steel Motor Base, Base, Compatible NEMA Frame Size 143, Number of Adjusting Bolts 1, Overall Length 10 1/2 in, Overall Width 7 1/2 in, Overall Height 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.