Zoro Homepage

Motor Mounting Base, Wall Mount Bracket

  • Mfr # VEOSCWBG

  • Zoro # G8051924


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
13V401
Fits Brand
Dayton
For Use With
Grainger Item Number: 13V401, 13V402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEOSCWBG
Zoro #
G8051924
UPC #
190735130698
Country of Origin
China

Details

For Use With Mfr. Model Number
13V401
Fits Brand
Dayton
Item
Wall Bracket
For Use With
Grainger Item Number: 13V401, 13V402

Description

Motor Mounting Base, For NEMA Frame Not Applicable, Height (In.) 530 mm, Width (In.) 365 mm, Length (In.) 150 mm, Motor Body Dia. (In.) Not Applicable, Powder Coated Finish, Motor Mounting Hole (In.) Not Applicable, Black, Includes Clamps, Joint Base, Mounting Screws, Nuts, Secondary Safety Support Cable, Tube, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.