Zoro Homepage

Motor Mounting Bracket, 3 7/8 OC, Steel

  • Mfr # 4UFA4

  • Zoro # G0450545


product price: $10.19
/ea

Key Features

For NEMA Frame
Non-Standard
Construction
Steel
For Use With
3.3 in Diameter Motors
Bracket Type
Mounting
Application
Mounts 3.3 in Diameter Motors to Blowers Having 2 Mounting Holes 3 7/8 in on Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UFA4
Zoro #
G0450545
UPC #
190735335031
Country of Origin
United States

Dimensions

For Motor Diameter
3 1/3 in

Details

Item
Blower Housing Mounting Adapter
For NEMA Frame
Non-Standard
Construction
Steel
For Use With
3.3 in Diameter Motors
Bracket Type
Mounting
Application
Mounts 3.3 in Diameter Motors to Blowers Having 2 Mounting Holes 3 7/8 in on Center
Mounting
Screws

Description

Motor Mounting Adapter End Plate, For Use with 3.3 In Diameter Motors, Mounts 3.3 In Diameter Motors to Blowers Having 2 Mounting Holes 3 7/8 In on Center, Steel Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.