Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Mounting Rings, 1 13/16 In OD, PK2

  • Mfr # 4UFA8

  • Zoro # G1097835


product price: $11.19
/pk 2, $5.60/ea

Key Features

Type
Circle
Inside Dia. (In.)
1 1/4 in
Outside Dia. (In.)
1 13/16 in
Thickness (In.)
5/16 in
Replaces
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UFA8
Zoro #
G1097835
UPC #
190735335079
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 1/4 in
Outside Dia. (In.)
1 13/16 in
Thickness (In.)
5/16 in
Compatible NEMA Frame Size
42 to 48
Inside Diameter
1 1/4 in
Overall Depth
5/16 in
Outside Diameter
1 13/16 in

Details

Item
Motor Mounting Ring
Type
Circle
Replaces
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors
Material
Rubber
Number of Pieces
2
Ring Interior Shape
Circle
Band Material
Steel

Description

Resilient Ring, Ring Interior Shape Round, Outside Diameter 1 13/16 in, Inside Diameter 1 1/4 in, Overall Depth 5/16 in, Compatible NEMA Frame Size 42, 48, Band Material Steel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.