Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Mounting Rings, 2 1/4 In OD, PK2

  • Mfr # 4UFA6

  • Zoro # G1416484


product price: $23.49
/pk 2, $11.75/ea

Key Features

Type
Circle
Inside Dia. (In.)
1 1/2 in
Outside Dia. (In.)
2 1/4 in
For NEMA Frame
42
Thickness (In.)
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UFA6
Zoro #
G1416484
UPC #
190735335055
Country of Origin
China

Dimensions

Inside Dia. (In.)
1 1/2 in
Outside Dia. (In.)
2 1/4 in
Thickness (In.)
11/32 in
Outside Diameter
2 1/4 in
Compatible NEMA Frame Size
42 to 48
Overall Depth
11/32 in
Inside Diameter
1 1/2 in

Details

Item
Motor Mounting Ring
Type
Circle
For NEMA Frame
42
Replaces
Mounting Rings on 42 and 48 Frame Ring-Mounted Motors
Ring Interior Shape
Hexagon
Material
Rubber
Number of Pieces
2
Band Material
Steel

Description

Resilient Ring, Ring Interior Shape Hexagon, Outside Diameter 2 1/4 in, Inside Diameter 1 1/2 in, Overall Depth 11/32 in, Compatible NEMA Frame Size 42, 48, Band Material Steel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.