Zoro Homepage

Motor

  • Mfr # PP2LTAD21TBG

  • Zoro # G8105474


product price: $861.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Standards
UL Listed
Phase
Single
Amps
13.4/6.7 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAD21TBG
Zoro #
G8105474
UPC #
190735178805
Country of Origin
India

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Standards
UL Listed
Phase
Single
Amps
13.4/6.7 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
Auto
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
3450
Compatible with Series
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible with Pump Type
Centrifugal Pumps
Compatible with Series Family
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Maximum RPM
3,450 RPM
Horsepower
1 hp
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible Manufacturer Part Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible Manufacturer Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible with Manufacturer Model No.
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible with Mfr. Model No.
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
For Use with Mfr Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible Pump Manufacturer Part Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1
Compatible Mfr. Model Number
2YEV9, 2ZXP3, 2ZXR2, 2ZXT1

Description

Centrifugal Pump Motor, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Series Family 2YEV9, 2ZXP3, 2ZXR2, 2ZXT1, Compatible with Series 2YEV9, 2ZXP3, 2ZXR2, 2ZXT1, Compatible with Manufacturer Model Number 2YEV9, 2ZXP3, 2ZXR2, 2ZXT1, Compatible with Grainger Part Number 2YEV9, 2ZXP3, 2ZXR2, 2ZXT1, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.