Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, PSC, 1 HP, 1075/4, 208-230v, Ring/Stud

  • Mfr # 7E681

  • Zoro # G3239975


product price: $265.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Ins. Class
B
Motor Mounting Position
All Angle
Motor Service Factor
1
Length Less Shaft
7 7/16 in
Motor Application
HVAC/R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7E681
Zoro #
G3239975
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
7 7/16 in
Body Dia.
5 5/8 in
Shaft Length
6 in
Overall Length
13 7/16 in
Shaft Dia.
1/2 in

Details

Ins. Class
B
Motor Mounting Position
All Angle
Motor Service Factor
1
Motor Application
HVAC/R
Nameplate RPM
1,075
Motor Shaft Design
Flat
Motor Mounting Type
Ring/Stud
Full Load Amps
6.8-5.8 A
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Direct Drive
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Application
Blowers, Fans and Air Circulators
No. of Speeds
4
Item
Direct Drive Blower Motor
Frame
48YZ
Ring to Ring Center
7 in
Phase
Single
Capacitor Required
2MDW2
Max. Ambient Temp.
40 Degrees C
HP
1
Motor Design
Permanent Split Capacitor
Voltage
208-230V AC
RPM Range
1,001-1,100
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Hz
60 Hz
Mounting
Stud
Number of Speeds
4

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, 6.8-5.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.