Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 10 MFD, 2-1/4 In. H

  • Mfr # 22F178

  • Zoro # G4634104


product price: $8.99
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
10
Capacitor Voltage
440V AC
Capacitor Shape
Rectangle
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22F178
Zoro #
G4634104
UPC #
190735169056
Country of Origin
China

Dimensions

Overall Height
1 5/8 in
Overall Width
2 1/4 in
Case Height
1 5/8 in
Overall Depth
1 3/16 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
10
Capacitor Voltage
440V AC
Capacitor Shape
Rectangle
Case Material
Plastic
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Run Capacitor
Hz
60/50
Standards
cULs Recognized (E315415), RoHS Compliant and UL Recognized
For Use With
Electric Motors
Voltage
440V AC
Frequency
60/50 Hz
Number of Pieces
1
Terminal Gender
Male
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Max. Temperature
85 Degrees C
Number of Terminals
2
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Rectangle, 440V AC, Microfarad Rating 10 MFD, Overall Height 1 5/8 in, Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.