Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 70 MFD, 5-5/8 In. H

  • Mfr # 6FLN8

  • Zoro # G2868266


product price: $22.19
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
70
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Overall Height
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLN8
Zoro #
G2868266
UPC #
190735362815
Country of Origin
China

Dimensions

Overall Height
5 11/16 in
Overall Width
2 3/4 in
Case Height
5 1/8 in
Overall Depth
1 3/4 in
Diameter
1 3/4 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
70
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-25 Degrees to 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Standards
UL Recognized (E136401)
Hz
60/50
Cover Material
Steel
Item
Motor Run Capacitor
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Connection Type
Quick Connect
Frequency
60/50 Hz
Min. Temperature
-25 Degrees C
Number of Pieces
1
Number of Terminals
2
Max. Temperature
85 Degrees C
Terminal Gender
Male
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 70 MFD, Overall Height 5 3/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.