Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H

  • Mfr # 22F167

  • Zoro # G4618056


product price: $8.19
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Rectangle
Overall Height
2 in
Overall Width
1 7/8 in
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22F167
Zoro #
G4618056
UPC #
190735168943
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
1 7/8 in
Overall Depth
1 in
Case Height
1 1/2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
7.5
Capacitor Voltage
370V AC
Capacitor Shape
Rectangle
Case Material
Plastic
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
For Use With
Electric Motors
Standards
cULs Recognized (E315415), RoHS Compliant and UL Recognized
Item
Motor Run Capacitor
Hz
60/50
Voltage
370V AC
Frequency
60/50 Hz
Max. Temperature
85 Degrees C
Min. Temperature
-40 Degrees C
Number of Terminals
2
Connection Type
Quick Connect
Terminal Gender
Male
Number of Pieces
1
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 7.5 MFD, Overall Height 2 in, Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.