Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 80 MFD, 440V, Round

  • Mfr # 2MEJ1

  • Zoro # G3291933


product price: $26.99
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
80
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEJ1
Zoro #
G3291933
UPC #
190735224533
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Overall Width
2 3/8 in
Diameter
2 3/8 in
Case Height
4 3/4 in
Overall Depth
2 3/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
80
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Standards
cULs Recognized (E136401)
Cover Material
Steel
Hz
60/50
Item
Motor Run Capacitor
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Terminal Designations
Standard
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Terminal Gender
Male
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 80 MFD, Overall Height 5 1/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.