Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Start Capacitor, 165V, 4-3/8 In. H

  • Mfr # 6FLV5

  • Zoro # G1511011


product price: $15.19
/ea

Key Features

Hz
60/50
Overall Height
4 3/8 in
Overall Width
2 1/16 in
Capacitor Shape
Round
Terminal Type
1/4 in Male Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLV5
Zoro #
G1511011
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
2 1/16 in
Case Height
4 3/8 in
Diameter
2 1/16 in
Terminal Tab Width
1/4 in

Details

Hz
60/50
Capacitor Shape
Round
Terminal Type
1/4 in Male Quick-Connect
Microfarad Rating
710-850
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
165V AC
Standards
UL Recognized for US and Canada (E224674)
Item
Motor Start Capacitor
Case Material
Plastic
Motor Capacitor Type
Motor Start Capacitor
Voltage
165V AC
Number of Pieces
1
For Use With
Single-Phase AC Motor Starting Circuits
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
Terminal Gender
Male
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Number of Terminals
2
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 165V AC, Microfarad Rating 710-850 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.