Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MDT2

  • Zoro # G2776304


product price: $8.19
/ea

Key Features

Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Case Height
3 3/8 in
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDT2
Zoro #
G2776304
UPC #
190735223376
Country of Origin
China

Dimensions

Case Height
3 3/8 in
Overall Width
1 7/16 in
Overall Height
3 3/8 in
Diameter
1 7/16 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
Max. Power Factor
0.1
Microfarad Rating
243-292
Standards
RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
110 to 125V AC
Starts per Hour
20
Item
Motor Start Capacitor
Voltage
110 to 125V AC
Terminal Gender
Male
Number of Terminals
2
Min. Temperature
-40 Degrees C
Connection Type
Quick Connect
Number of Pieces
1
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 243-292 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.