Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MEL6

  • Zoro # G1337147


product price: $10.19
/ea

Key Features

Hz
60/50
Overall Width
2 1/16 in
Terminal Type
1/4 in Male Quick-Connect
Starts per Hour
20
Max. Power Factor
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEL6
Zoro #
G1337147
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 1/16 in
Overall Height
3 3/8 in
Diameter
2 1/16 in
Case Height
3 3/8 in
Terminal Tab Width
1/4 in

Details

Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Starts per Hour
20
Microfarad Rating
88-108
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Capacitor Voltage
330V AC
Case Material
Plastic
Item
Motor Start Capacitor
Standards
UL Recognized for US and Canada (E224674)
Capacitor Shape
Round
Temp. Range
-40 Degrees to 65 Degrees C
Voltage
330V AC
Frequency
60/50 Hz
For Use With
Single-Phase AC Motor Starting Circuits
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Max. Temperature
65 Degrees C
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 88-108 MFD, Round, Case Height 3 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.