Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MEP8

  • Zoro # G1205915


product price: $7.59
/ea

Key Features

Terminal Type
1/4 in Male Quick-Connect
Motor Capacitor Type
Motor Start Capacitor
Starts per Hour
20
Overall Height
3 3/8 in
Case Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEP8
Zoro #
G1205915
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 3/8 in
Case Height
3 3/8 in
Overall Width
1 7/16 in
Diameter
1 7/16 in
Terminal Tab Width
1/4 in

Details

Terminal Type
1/4 in Male Quick-Connect
Motor Capacitor Type
Motor Start Capacitor
Starts per Hour
20
Hz
60/50
Capacitor Shape
Round
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
165V AC
Microfarad Rating
189-227
Standards
UL Recognized for US and Canada (E224674)
Item
Motor Start Capacitor
Case Material
Plastic
Max. Power Factor
0.1
Voltage
165V AC
Max. Temperature
65 Degrees C
Terminal Gender
Male
For Use With
Single-Phase AC Motor Starting Circuits
Min. Temperature
-40 Degrees C
Terminal Designations
Standard
Frequency
60/50 Hz
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 165V AC, Microfarad Rating 189-227 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.