Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MER2

  • Zoro # G1383821


product price: $5.99
/ea

Key Features

Diameter
1 7/16 in
Starts per Hour
20
Standards
UL Recognized for US and Canada (E224674)
Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MER2
Zoro #
G1383821
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1 7/16 in
Overall Height
2 3/4 in
Overall Width
1 7/16 in
Case Height
2 3/4 in
Terminal Tab Width
1/4 in

Details

Starts per Hour
20
Standards
UL Recognized for US and Canada (E224674)
Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
Microfarad Rating
43-53
Temp. Range
-40 Degrees to 65 Degrees C
Hz
60/50
Capacitor Voltage
220 to 250V AC
Item
Motor Start Capacitor
Case Material
Plastic
Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Voltage
220 to 250V AC
Max. Temperature
65 Degrees C
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
For Use With
Single-Phase AC Motor Starting Circuits
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 43-53 MFD, Round, Case Height 2 3/4 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.