Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MER5

  • Zoro # G2296664


product price: $4.79
/ea

Key Features

Diameter
1 7/16 in
Overall Height
2 3/4 in
Capacitor Shape
Round
Standards
UL Recognized for US and Canada (E224674)
Starts per Hour
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MER5
Zoro #
G2296664
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1 7/16 in
Overall Height
2 3/4 in
Case Height
2 3/4 in
Overall Width
1 7/16 in
Terminal Tab Width
1/4 in

Details

Capacitor Shape
Round
Standards
UL Recognized for US and Canada (E224674)
Microfarad Rating
53-64
Starts per Hour
20
Capacitor Voltage
220 to 250V AC
Hz
60/50
Temp. Range
-40 Degrees to 65 Degrees C
Item
Motor Start Capacitor
Max. Power Factor
0.1
Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
Motor Capacitor Type
Motor Start Capacitor
Voltage
220 to 250V AC
Min. Temperature
-40 Degrees C
Connection Type
Quick Connect
Terminal Gender
Male
Number of Terminals
2
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 53-64 MFD, Round, Case Height 2 3/4 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.