Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MET3

  • Zoro # G1186297


product price: $8.99
/ea

Key Features

Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Overall Height
4 3/8 in
Overall Width
1 13/16 in
Standards
UL Recognized for US and Canada (E224674)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MET3
Zoro #
G1186297
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
1 13/16 in
Case Height
4 3/8 in
Diameter
1 13/16 in
Terminal Tab Width
1/4 in

Details

Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Standards
UL Recognized for US and Canada (E224674)
Microfarad Rating
130-158
Starts per Hour
20
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Case Material
Plastic
Capacitor Voltage
220 to 250V AC
Item
Motor Start Capacitor
Motor Capacitor Type
Motor Start Capacitor
Max. Power Factor
0.1
Voltage
220 to 250V AC
Number of Terminals
2
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Connection Type
Quick Connect
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 130-158 MFD, Round, Case Height 4 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.