Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MEU6

  • Zoro # G0670887


product price: $13.49
/ea

Key Features

Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
Standards
UL Recognized for US and Canada (E224674)
Capacitor Voltage
220 to 250V AC
Diameter
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEU6
Zoro #
G0670887
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 9/16 in
Overall Width
2 9/16 in
Overall Height
4 3/8 in
Case Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Start Capacitor
Standards
UL Recognized for US and Canada (E224674)
Capacitor Voltage
220 to 250V AC
Microfarad Rating
430-516
Max. Power Factor
0.1
Hz
60/50
Starts per Hour
20
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Voltage
220 to 250V AC
Max. Temperature
65 Degrees C
Terminal Gender
Male
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Number of Terminals
2
Frequency
60/50 Hz
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 430-516 MFD, Round, Case Height 4 3/8 in, Diameter 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.