Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 6FLK8

  • Zoro # G1140727


product price: $10.89
/ea

Key Features

Overall Height
3 3/8 in
Hz
60/50
Temp. Range
-40 Degrees to 65 Degrees C
Case Height
3 3/8 in
Standards
UL Recognized for US and Canada (E224674)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLK8
Zoro #
G1140727
UPC #
190735362617
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Case Height
3 3/8 in
Diameter
1 7/16 in
Overall Width
1 7/16 in
Terminal Tab Width
1/4 in

Details

Hz
60/50
Temp. Range
-40 Degrees to 65 Degrees C
Microfarad Rating
378-455
Standards
UL Recognized for US and Canada (E224674)
Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
110 to 125V AC
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Case Material
Plastic
Item
Motor Start Capacitor
Voltage
110 to 125V AC
Number of Terminals
2
For Use With
Single-Phase AC Motor Starting Circuits
Terminal Gender
Male
Connection Type
Quick Connect
Number of Pieces
1
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 378-455 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.