Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 6FLU1

  • Zoro # G1303172


product price: $7.19
/ea

Key Features

Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
330V AC
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Hz
60/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLU1
Zoro #
G1303172
UPC #
190735363140
Country of Origin
China

Dimensions

Overall Width
1 7/16 in
Diameter
1 7/16 in
Case Height
3 3/8 in
Overall Height
3 3/8 in
Terminal Tab Width
1/4 in

Details

Item
Motor Start Capacitor
Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
330V AC
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Hz
60/50
Case Material
Plastic
Standards
UL Recognized for US and Canada (E224674)
Microfarad Rating
21-25
Temp. Range
-40 Degrees to 65 Degrees C
Voltage
330V AC
Frequency
60/50 Hz
Number of Terminals
2
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Max. Temperature
60 Degrees C
Terminal Gender
Male
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 21-25 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.