Motor Start Capacitor, Round
Mfr # 6FLU3
Zoro # G1559004
product price: $6.99
/eaKey Features
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Case Height
3 3/8 in
Motor Capacitor Type
Motor Start Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6FLU3
Zoro #
G1559004
UPC #
-
Country of Origin
Mexico
Dimensions
Case Height
3 3/8 in
Diameter
1 7/16 in
Overall Width
1 7/16 in
Overall Height
3 3/8 in
Terminal Tab Width
1/4 in
Details
Microfarad Rating
25-30
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Capacitor Voltage
330V AC
Item
Motor Start Capacitor
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Standards
UL Recognized for US and Canada (E224674)
Voltage
330V AC
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Max. Temperature
60 Degrees C
Number of Terminals
2
Terminal Gender
Male
Connection Type
Quick Connect
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor
Description
Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 25-30 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.