Zoro Homepage

Motor/Pump Control Box, 208/240/480V

  • Mfr # 2PZH4

  • Zoro # G1301237


product price: $1,755.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
1
Height (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZH4
Zoro #
G1301237
UPC #
190735229408
Country of Origin
United States

Dimensions

Height (In.)
12
Width (In.)
10
Depth (In.)
6
Cord Length
20 ft
Width
10 in
Depth
6 in
Height
12 in
Overall Width
10 in
Overall Height
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
1
Enclosure Type
NEMA 4X
Amps
13 to 18
Standards
UL 508A
Includes
Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks
Mounting
Wall
Type
Simplex Control Panel
Item
Pump Control Panel
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Rated Voltage
208/240/480V AC
Compatible Pump Type
Sump Pump
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Current
13 to 18 A
Number of Switches Included
3
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Series
312
Product Type
Control Panel
Enclosure Material
Thermoplastic
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.