MountedFan, 20inDia, Aluminum, 3Blade

  • Mfr # 216NT7
  • Zoro # G8625082
product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Watts
160/220 W
Environmental Applications
Industrial
Motor Insulation
B
Motor HP
1/4 hp
NEMA Plug Configuration
5-15P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
216NT7
Zoro #
G8625082
UPC #
190735148389
Country of Origin
China
Watts
160/220 W
Environmental Applications
Industrial
Motor Insulation
B
Motor HP
1/4 hp
NEMA Plug Configuration
5-15P
Air Velocity @ 10 Ft.
910/600 fpm
Phase
1
Oscillation
Non-Oscillating
Standards
cUL, OSHA, UL
Assembly Required
No
Air Flow
3,080/4,750 cfm
Guard Material
Steel
Motor Design
Permanent Split Capacitor
Hz
60 Hz
Air Velocity @ 40 Ft.
150/100 fpm
Sound Level
72 dBA
Motor Enclosure
Totally Enclosed Air-Over
Fan Mounting Location
Ceiling, Post, Wall
Color
Gray
Number of Blades
3
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Blade Material
Aluminum
Wire Guard Finish
Powder Coated
Item
Mounted Fan
Features
Mounting Bolts
Voltage
115V AC
Wheeled Base
Stationary
Air Velocity @ 20 Ft.
585/380 fpm
Thermal Protection
Automatic Reset
Amps
1.4/2.0
Includes
Misting Hub Kit, Mounting Bracket
Number of Speeds
2
Airflow
3,080 cfm, 4,750 cfm
Wire Color
Gray

Dimensions

Depth
13 1/8 in
Width
23 in
Shaft Dia.
1/2 in
Blade Diameter
20 in
Height
23 in
Height Adjustment
Fixed Height
Fits Chest Size
Mounting Bolts

Description

Standard-Duty Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 585/380 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 72dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 160/220, Height 23 in, Width 23 in

Ratings & reviews