Mounting Frame, Recess, 24 In.L, 24 In.W
Mfr # 2YU96
Zoro # G0739173
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Recess
Length
24"
Width
24"
For Use With
54UD14, 54UD15, 54UD16, 54UD17
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YU96
Zoro #
G0739173
UPC #
190735240960
Country of Origin
United States
Dimensions
Length
24"
Width
24"
Outside Width
24 in
Outside Dimensions - H x W
24 in x 24 in
Outside Height
24 in
Details
Item
Mounting Frame
Mounting Type
Recess
For Use With
54UD14, 54UD15, 54UD16, 54UD17
Material
Steel
Includes
(4) Frames and (4) Corners
Standards
UL Listed, CUL Listed
Color
White
Frame Extends
1/8 in
Description
Mounting Frame, Outside Height 24 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD14, 54UD15, 54UD16, 54UD17, Mounting Type Recessed, White, Material Steel, Includes (4) Frames and (4) Corners, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.