Zoro Homepage

Mounting Frame, Surface, 48 In.L, 24 In.W

  • Mfr # 2YU99

  • Zoro # G3405175


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface
Length
48"
Width
24"
Material
Steel
For Use With
54UD18, 54UD19, 54UD20, 54UD21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU99
Zoro #
G3405175
UPC #
190735240991
Country of Origin
United States

Dimensions

Length
48"
Width
24"
Outside Width
24 in
Outside Height
48 in
Outside Dimensions - H x W
48 in x 24 in

Details

Item
Mounting Frame
Mounting Type
Surface
Material
Steel
For Use With
54UD18, 54UD19, 54UD20, 54UD21
Includes
(2) Side Frames, (2) End Frames, and (8) Screws
Standards
UL Listed, CUL Listed
Color
Gray
Frame Extends
1/8 in

Description

Mounting Frame, Outside Height 48 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD18, 54UD19, 54UD20, 54UD21, Mounting Type Surface, Gray, Material Steel, Includes (2) Side Frames, (2) End Frames, and (8) Screws, Standards UL Listed, CUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.